
Soap / Lotion Dispenser
Mfr # RP1002
Zoro # G408539468
product price: $61.95
/eaKey Features
Finish
Chrome
Length (In.)
4.69 in
Height
3 in
Width
2.38 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP1002
Zoro #
G408539468
UPC #
34449594554
Country of Origin
China
Dimensions
Length (In.)
4.69 in
Height
3 in
Width
2.38 in
Details
Finish
Chrome
Material
Plastic
Description
For use as soap or lotion dispenser
- Large capacity 13-ounce bottle
- Refillable from above the deck
- Includes refill funnel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.