Zoro Homepage

Soap / Lotion Dispenser

  • Mfr # RP50813BL

  • Zoro # G708582508


product price: $70.79
/ea

Key Features

Material
Plastic
Length (In.)
4.88 in
Height
2 in
Finish
Matte Black
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP50813BL
Zoro #
G708582508
UPC #
195205055419
Country of Origin
China

Dimensions

Length (In.)
4.88 in
Height
2 in
Width
2.5 in

Details

Material
Plastic
Finish
Matte Black

Description

This Countertop-Mount Soap Dispenser is an essential component to a coordinated kitchen. Perfectly coordinating with the transitional and contemporary kitchen faucet collections, this soap dispenser adds convenience to your workspace without sacrificing style. You can count on Delta reliability throughout the home, including our accessories and repair parts. We back each and every item with our lifetime limited warranty.


  • Large capacity 13-oz. bottle
  • Refillable from above the deck
  • Includes refill funnel
  • 2-13/16 inch maximum deck thickness
  • Genuine Delta repair part
  • View Delta Faucet's Return Policy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.