Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap / Lotion Dispenser

  • Mfr # RP50813SS

  • Zoro # G712374076


product price: $60.95
/ea

Key Features

Depth
2 in
Material
Plastic
Width
2.5 in
Height
2 in
Length (In.)
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP50813SS
Zoro #
G712374076
UPC #
34449573665
Country of Origin
China

Dimensions

Depth
2 in
Width
2.5 in
Height
2 in
Length (In.)
4.88 in

Details

Material
Plastic
Finish
Stainless

Description

This Countertop-Mount Soap Dispenser is an essential component to a coordinated kitchen. Perfectly coordinating with the transitional and contemporary kitchen faucet collections, this soap dispenser adds convenience to your workspace without sacrificing style. You can count on Delta reliability throughout the home, including our accessories and repair parts. We back each and every item with our lifetime limited warranty.


  • Large capacity 13-oz. bottle
  • Refillable from above the deck
  • Includes refill funnel
  • 2-13/16 in. maximum deck thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.