Shop DELTA
See all product information
Create Account
Soap/Lotion Dispenser, Bottle
- Mfr # RP21904
- Zoro # G0879629
product price:Â
$
23.65
/ea
Key Features
Weight
0.05 lb
Function
Repair Part
Manufacturers Warranty Length
Limited Lifetime Warranty
Series
Other
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP21904
- Zoro #
- G0879629
- UPC #
- 034449263146
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Mounting Hardware Repair Part Accessory
- Weight
- 0.05 lb
- Function
- Repair Part
- Series
- Other
- Type
- Accessory
- Mfr. Series
- Excluded
Description
Delta Soap/Lotion Dispenser,Bottle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.