Zoro Homepage

Soap/Lotion, Dispenser

  • Mfr # RP1001RB

  • Zoro # G8797089


product price: $106.80
/ea
Free Shipping & Returns

Key Features

Height
2.75
Length
4.16
Weight
0.675 lb
Finish
Venetian Bronze
Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1001RB
Zoro #
G8797089
UPC #
034449456630
Country of Origin
United States

Dimensions

Height
2.75
Length
4.16
Width
2
Depth (In.)
4.16
Overall Width (In.)
2
Spout Length
3-5/32
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
2.75

Details

Item
Soap Dispenser Dispenser / Dish Accessory
Weight
0.675 lb
Finish
Venetian Bronze
Sub-Category
Kitchen Faucets
Number of Holes
Single hole installation
Type
Accessory
Series
Other
Function
Dispenser / Dish
Mfr. Series
Excluded

Description

Soap/Lotion,Dispenser

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.