Zoro Homepage

Soap/Lotion, Dispenser

  • Mfr # RP1002AR

  • Zoro # G8322303


product price: $102.35
/ea
Free Shipping & Returns

Key Features

Finish
Arctic Stainless
Length
4.69
Weight
0.95 lb
Height
3
Width
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1002AR
Zoro #
G8322303
UPC #
034449644716
Country of Origin
China

Dimensions

Length
4.69
Height
3
Width
2.38
Depth (In.)
4.69
Overall Width (In.)
2.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3

Details

Item
Soap Dispenser Dispenser / Dish Accessory
Finish
Arctic Stainless
Weight
0.95 lb
Sub-Category
Kitchen Faucets
Mfr. Series
Excluded
Function
Dispenser / Dish
Type
Accessory
Series
Other

Description

Soap/Lotion,Dispenser

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.