Zoro Homepage

Soap/Lotion, Dispenser

  • Mfr # RP50781

  • Zoro # G8797037


product price: $66.50
/ea

Key Features

Weight
0.65 lb
Width
2.25
Height
2.75
Length
4.5
Depth (In.)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP50781
Zoro #
G8797037
UPC #
034449573450
Country of Origin
China

Dimensions

Width
2.25
Height
2.75
Length
4.5
Depth (In.)
4.5
Overall Width (In.)
2.25
Overall Height (In.)
2.75
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Soap Dispenser Dispenser / Dish Accessory
Finish
Chrome
Weight
0.65 lb
Sub-Category
Kitchen Faucets
Number of Holes
3 or 4 hole 8-16" installation
Series
DeLuca™
Function
Dispenser / Dish
Mfr. Series
Excluded
Type
Accessory

Description

Soap/Lotion,Dispenser

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.