Zoro Homepage

Soap/Lotion, Dispenser

  • Mfr # RP50781CZ

  • Zoro # G8797052


product price: $100.55
/ea
Free Shipping & Returns

Key Features

Weight
0.65 lb
Height
2.75
Length
4.5
Width
2.25
Depth (In.)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP50781CZ
Zoro #
G8797052
UPC #
034449647861
Country of Origin
China

Dimensions

Height
2.75
Length
4.5
Width
2.25
Depth (In.)
4.5
Overall Width (In.)
2.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
2.75

Details

Item
Soap Dispenser Dispenser / Dish Accessory
Weight
0.65 lb
Finish
Champagne Bronze
Sub-Category
Kitchen Faucets
Series
DeLucaâ„¢
Number of Holes
3 or 4-hole 8" installation
Mfr. Series
Excluded
Type
Accessory
Function
Dispenser / Dish

Description

Soap/Lotion,Dispenser

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.