Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP50781PN
Zoro #
G8322443
UPC #
034449821001
Country of Origin
China
Dimensions
Length
4.5
Width
2.25
Height
2.75
Depth (In.)
4.5
Overall Height (In.)
2.75
Overall Width (In.)
2.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Item
Soap Dispenser Dispenser / Dish Accessory
Weight
0.65 lb
Finish
Polished Nickel
Sub-Category
Kitchen Faucets
Series
DeLuca™
Number of Holes
3 or 4-hole 8" installation
Mfr. Series
Excluded
Type
Accessory
Function
Dispenser / Dish
Description
Soap/Lotion,Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.