Soap/Lotion, Dispenser
Mfr # RP50781RB
Zoro # G8797019
product price: $96.05
/ea
Free Shipping & Returns
Key Features
Length
4.5
Weight
0.65 lb
Height
2.75
Width
2.25
Sub-Category
Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP50781RB
Zoro #
G8797019
UPC #
034449589697
Country of Origin
China
Dimensions
Length
4.5
Height
2.75
Width
2.25
Depth (In.)
4.5
Overall Height (In.)
2.75
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
2.25
Details
Item
Soap Dispenser Dispenser / Dish Accessory
Finish
Venetian Bronze
Weight
0.65 lb
Sub-Category
Kitchen Faucets
Series
DeLucaâ„¢
Type
Accessory
Number of Holes
3 or 4-hole 8" installation
Function
Dispenser / Dish
Mfr. Series
Excluded
Description
Soap/Lotion,Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.