Soap/Lotion, Dispenser
Mfr # RP50781SS
Zoro # G8797028
product price: $89.45
/ea
Free Shipping & Returns
Key Features
Width
2.25
Weight
0.65 lb
Length
4.5
Height
2.75
Sub-Category
Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP50781SS
Zoro #
G8797028
UPC #
034449573580
Country of Origin
China
Dimensions
Width
2.25
Length
4.5
Height
2.75
Depth (In.)
4.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
2.25
Overall Height (In.)
2.75
Details
Item
Soap Dispenser Dispenser / Dish Accessory
Finish
Stainless
Weight
0.65 lb
Sub-Category
Kitchen Faucets
Number of Holes
3 or 4-hole 8" installation
Series
DeLucaâ„¢
Mfr. Series
Excluded
Function
Dispenser / Dish
Type
Accessory
Description
Soap/Lotion,Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.