Zoro Homepage
This item is Discontinued.
Delta Soap/Lotion, Dispnsr-Base w/Gasket RP21907WH

Soap/Lotion, Dispnsr-Base w/Gasket (Discontinued)

  • Mfr # RP21907WH
  • Zoro # G8322531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP21907WH
Zoro #
G8322531
UPC #
034449263269
Country of Origin
United States

Dimensions

Height
0.25
Depth (In.)
2
Width
2
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
0.25
Spout Length
1/4
Overall Width (In.)
2
Length
2

Details

Item
Mounting Hardware Repair Part Accessory
Finish
White
Weight
0.104 lb
Series
Other
Mfr. Series
Excluded
Type
Accessory
Function
Repair Part

Description

Soap/Lotion,Dispnsr-Base w/Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.