Shop DELTA
See all product information
Create Account
Solenoid Assembly
Mfr # EP92546
Zoro # G3072607
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Weight
0.325 lb
Series
Other
Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Mfr. Series
Excluded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP92546
- Zoro #
- G3072607
- UPC #
- 034449876292
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Electronic Faucet 5-year Limited Warranty
Details
- Type
- Faucet
- Item
- Delta Solenoid Assembly
- Weight
- 0.325 lb
- Series
- Other
- Mfr. Series
- Excluded
- Function
- Repair Part
Description
Delta Solenoid Assembly
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.