Zoro Homepage

Solenoid Assembly - Kitchen

  • Mfr # EP74853

  • Zoro # G207048321


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
2.5
Overall Height (In.)
2.5 in
Overall Length (In.)
9 in
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP74853
Zoro #
G207048321
UPC #
34449746373
Country of Origin
United States

Dimensions

Height
2.5
Overall Height (In.)
2.5 in
Overall Length (In.)
9 in
Width
9
Overall Width (In.)
9 in

Details

Material
Plastic
Item
Solenoid Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.