Zoro Homepage

Solenoid Assembly - Kitchen

  • Mfr # EP74854

  • Zoro # G612415329


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Depth
2.5 in
Overall Width (In.)
9 in
Overall Length (In.)
9 in
Spout Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP74854
Zoro #
G612415329
UPC #
34449746380
Country of Origin
United States

Dimensions

Depth
2.5 in
Overall Width (In.)
9 in
Overall Length (In.)
9 in
Spout Length
9 in
Overall Height (In.)
2.5 in
Width
9 in

Details

Material
Plastic

Description

  • Features Delta's Touch-Clean technology, allowing you to easily wipe away calcium and lime build-up with a simple touch, maintaining optimal water flow and appearance
  • Compatible with a range of Delta showerheads and hand showers
  • Ensures long-lasting performance and reliability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.