Zoro Homepage

Spargo Escutcheon

  • Mfr # RP91345RB

  • Zoro # G408658732


product price: $57.55
/ea

Key Features

Material
Brass
Overall Height (In.)
0.5 in
Height
0.5 in
Length
2.56 in
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP91345RB
Zoro #
G408658732
UPC #
34449945967
Country of Origin
United States

Dimensions

Overall Height (In.)
0.5 in
Height
0.5 in
Length
2.56 in
Width
10.5 in

Details

Material
Brass
Finish
Venetian Bronze

Description

  • Constructed of Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.