Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spargo Metal Lever Handle Kit

  • Mfr # RP91344

  • Zoro # G308460862


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Handle Type
Single Handle Lever
Overall Height
4.33 in
Height
4.33 in
Overall Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP91344
Zoro #
G308460862
UPC #
34449945929
Country of Origin
United States

Dimensions

Overall Height
4.33 in
Height
4.33 in
Overall Width
1.75 in
Length (In.)
1.25 in

Details

Finish
Chrome
Material
Zinc
Handle Type
Single Handle Lever

Description

  • Constructed of Zinc
  • Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.