Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spargo Wand Assembly

  • Mfr # RP93633RB

  • Zoro # G108582719


product price: $70.49
/ea

Key Features

Material
Plastic
Width
2.25 in
Height
3.38 in
Overall Height (In.)
3.38 in
Overall Length (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP93633RB
Zoro #
G108582719
UPC #
34449946018
Country of Origin
United States

Dimensions

Width
2.25 in
Height
3.38 in
Overall Height (In.)
3.38 in
Overall Length (In.)
2.75 in

Details

Material
Plastic
Finish
Venetian Bronze

Description

  • Constructed of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.