Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP73170CZ
Zoro #
G8797603
UPC #
034449694087
Country of Origin
China
Dimensions
Overall Width (In.)
1.5
Width
1.5
Overall Height (In.)
6
Height
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
7.63
Length
7.63
Details
Finish
Champagne Bronze
Type
Faucet
Item
Spout Assembly,Bar / Prep
Handle Type
Single Handle Lever
Weight
1.4 lb
Series
Cassidy™
Mfr. Series
NoLeadBrass
Handle
Single Handle Lever
Function
Repair Part
Description
Spout Assembly,Bar / Prep
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.