Zoro Homepage

Spout Nut and Washer

  • Mfr # RP6087

  • Zoro # G3813227


product price: $15.19
/ea

Key Features

Sub-Category
Repair Parts
Fits Brand
Delta
Finish
Chrome
Includes
Nut, Washer
Overall Length
1 63/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP6087
Zoro #
G3813227
UPC #
034449116930
Country of Origin
United States

Dimensions

Overall Length
1 63/100 in
Manufacturers Warranty Length
Limited Lifetime Warranty
Thread Size
1 5/16 in
Overall Height
1/4 in
Overall Width
1 63/100 in

Details

Sub-Category
Repair Parts
Fits Brand
Delta
Finish
Chrome
Includes
Nut, Washer
Item
Miscellaneous Faucet Repair Part
Series
Other
Body Material
Metal
Weight
0.17 lb
Product Type
Faucet Nut
Compatible Brand
Delta
Compatible Manufacturer Part Number
591LF-LGHGMHDF
Compatible Faucet Component
Spout
Compatible Series
Classic

Description

Nut, For Use With Mfr. Model Number 591LF-LGHGMHDF, Includes Nut, Washer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.