Zoro Homepage

Spout Retainer, Resin, Waterfall Series

  • Mfr # RP21463

  • Zoro # G2342681


product price: $4.65
/ea

Key Features

Sub-Category
Faucet Spouts
Fits Brand
Delta
Material
Resin
Material of Construction
Resin
For Use With
Delta 172, 173, 174, 176, and 178 Waterfall Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP21463
Zoro #
G2342681
UPC #
034449267168
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Sub-Category
Faucet Spouts
Fits Brand
Delta
Material
Resin
Material of Construction
Resin
For Use With
Delta 172, 173, 174, 176, and 178 Waterfall Series
Item
Miscellaneous Faucet Repair Part
For Use With Mfr. Model Number
172, 173, 174, 176, 178
Series
Other
Weight
0.05 lb
Compatible Brand
Delta
Product Type
Spout Ring
Compatible Manufacturer Part Number
172, 173, 174, 176, 178

Description

Spout Retainer, Material of Construction Resin, For Use With Delta 172, 173, 174, 176, and 178 Waterfall Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.