Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Tip

  • Mfr # RP101814RB

  • Zoro # G908658812


product price: $47.69
/ea

Key Features

Material
Brass
Width
1 in
Length
1 in
Overall Height (In.)
0.88 in
Height
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101814RB
Zoro #
G908658812
UPC #
195205004554
Country of Origin
China

Dimensions

Width
1 in
Length
1 in
Overall Height (In.)
0.88 in
Height
0.88 in

Details

Material
Brass
Finish
Venetian Bronze

Description

Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Replacement spout tip for Delta Contemporary Square Instant Hot Faucet
  • Backed by Delta Faucet's Lifetime Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.