Zoro Homepage
This item is Discontinued.
Delta Spray Assembly, Pull-Down Kitchen RP51480AR

Spray Assembly, Pull-Down Kitchen (Discontinued)

  • Mfr # RP51480AR
  • Zoro # G8798489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP51480AR
Zoro #
G8798489
UPC #
034449701693
Country of Origin
China

Dimensions

Height
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
1
Length
1
Overall Width (In.)
1
Overall Height (In.)
1
Depth (In.)
1

Details

Finish
Arctic Stainless
Type
Faucet
Item
Spray Assembly,Pull-Down Kitchen
Series
Leland®
Weight
0.28 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Spray Assembly,Pull-Down Kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.