Zoro Homepage
This item is Discontinued.
Delta Spray Assembly, Pull-Down RP81912AR

Spray Assembly, Pull-Down (Discontinued)

  • Mfr # RP81912AR
  • Zoro # G8323073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP81912AR
Zoro #
G8323073
UPC #
034449818261
Country of Origin
China

Dimensions

Width
2.5
Overall Height (In.)
4
Height
4
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2.5
Length
2.5
Depth (In.)
2.5

Details

Sub-Category
Pull-Down Spray
Fits Brand
Delta
Finish
Arctic Stainless
Item
Kitchen Wand Repair Part Faucet
Series
Mateo®
Type
Faucet
Function
Repair Part
Weight
0.188 lb
Mfr. Series
Excluded

Description

Spray Assembly,Pull-Down

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.