Zoro Homepage

Spray Assembly

  • Mfr # RP103879SS

  • Zoro # G815694347


product price: $61.35
/ea

Key Features

Material
Plastic
Finish
Stainless
Overall Height (In.)
5.88 in
Overall Length (In.)
2.38 in
Spout Length
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103879SS
Zoro #
G815694347
UPC #
195205130567
Country of Origin
China

Dimensions

Overall Height (In.)
5.88 in
Overall Length (In.)
2.38 in
Spout Length
2.38 in
Width
2 in
Depth
5.88 in

Details

Material
Plastic
Finish
Stainless
Color/Finish
Silver

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.