Zoro Homepage

Spray Assembly

  • Mfr # RP103881

  • Zoro # G115694399


product price: $61.35
/ea

Key Features

Material
Plastic
Finish
Chrome
Color/Finish
Chrome
Width
2 in
Spout Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103881
Zoro #
G115694399
UPC #
195205130598
Country of Origin
China

Dimensions

Width
2 in
Spout Length
2.25 in
Depth
6 in
Overall Length (In.)
2.25 in
Overall Height (In.)
6 in

Details

Material
Plastic
Finish
Chrome
Color/Finish
Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.