
Spray Assembly
Mfr # RP103881SP
Zoro # G115798127
product price: $61.35
/eaKey Features
Material
Plastic
Finish
Spotshield Stainless
Depth
6 in
Overall Height (In.)
6 in
Color/Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103881SP
Zoro #
G115798127
UPC #
195205130604
Country of Origin
China
Dimensions
Depth
6 in
Overall Height (In.)
6 in
Spout Length
2.25 in
Width
2 in
Overall Length (In.)
2.25 in
Details
Material
Plastic
Finish
Spotshield Stainless
Color/Finish
Silver
Description
- Genuine Delta manufacturing
- Manufactured in China
- Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.