Zoro Homepage
This item is Discontinued.
Delta Spray Assembly RP50782SP

Spray Assembly (Discontinued)

  • Mfr # RP50782SP
  • Zoro # G8798181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP50782SP
Zoro #
G8798181
UPC #
034449837422
Country of Origin
China

Dimensions

Width
1.38
Overall Height (In.)
5.38
Height
5.38
Overall Width (In.)
1.38
Length
1.63
Depth (In.)
1.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Spotshield Stainless
Type
Faucet
Item
Spray Assembly
Weight
0.825 lb
Series
Retail Channel Product
Function
Repair Part
Mfr. Series
Excluded

Description

Spray Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.