Zoro Homepage

Spray Hose And Diverter Assembly

  • Mfr # RP60097

  • Zoro # G0668836


product price: $70.99
/ea

Key Features

Sub-Category
Hoses Assembly
Fits Brand
Delta
Finish
Chrome
Includes
Spray Head; Hose; Diverter
For Use With
Delta Kitchen Faucets With Diamond Seal Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP60097
Zoro #
G0668836
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Length
1 1/8 in

Details

Sub-Category
Hoses Assembly
Fits Brand
Delta
Finish
Chrome
Includes
Spray Head; Hose; Diverter
For Use With
Delta Kitchen Faucets With Diamond Seal Technology
Item
Side Spray Repair Part Faucet
Function
Repair Part
Type
Faucet
Series
Other
Weight
0.74 lb
Mfr. Series
DiamondValve
Product Type
Kitchen Sprayer
Includes Hose
Hose Included

Description

Side Spray and Hose Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.