Zoro Homepage

Square Body Spray Trim, Venetian Bronze Flush

  • Mfr # T50210-RB

  • Zoro # G7823927


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Standards
ASME A112.18.1 / CSA B125.1
Depth
13/32"
Flow Rate
1.0 gpm
Width
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T50210-RB
Zoro #
G7823927
UPC #
034449736053
Country of Origin
China

Dimensions

Depth
13/32"
Width
3-1/2"
Height
3-1/2"

Details

Material
Plastic
Finish
Venetian Bronze
Standards
ASME A112.18.1 / CSA B125.1
Item
Square Body Spray Trim
Flow Rate
1.0 gpm
Flow Rate (GPM)
1 gpm
Shower Head Type
Squre Body Spray
Mounting Type
Flush
CEC Compliant
CEC Certified - T

Description

Create a truly custom shower by installing this HydraChoice Body Spray Square Trim Only in Venetian Bronze. The flush-mount design doesn't sacrifice functionality, and offers a sleek look with 50 degrees of adjustability in any direction to help aim the water where you want it. The ability to change spray options to customize your shower experience before and after installation offers complete design flexibility.


  • Flush mount installation
  • Rough and spray head sold separately
  • Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-RB, SH5002-RB, SH5003-RB, or SH5005-RB) separately to complete the unit
  • 1/2 in. (12.7 mm) rough-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.