
Square Push Pop-Up with Overflow
Mfr # 72175-BL
Zoro # G007062855
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Material of Construction - Drains
Plastic
Color - Drains
Black
Length (In.)
2.69
Width
2.69
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72175-BL
Zoro #
G007062855
UPC #
34449838320
Country of Origin
China
Dimensions
Length (In.)
2.69
Width
2.69
Height (In.)
8.84
Details
Item
Push Pop-up
Material of Construction - Drains
Plastic
Color - Drains
Black
Finish
Matte Black
Description
This all-metal construction push pop-up is best paired with square featured bathroom faucets. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm nuetrals for a rustic feel akin to cast iron. For use with sinks with overflow.
- Matte Black finish
- Metal push pop-up
- Genuine Delta repair part
- Overall Product Dimensions: 8-27/32" H x 2-11/16" D x 2-11/16" W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.