Zoro Homepage

Square Push Pop-Up with Overflow

  • Mfr # 72175-CZ

  • Zoro # G907062849


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Plastic
Color - Drains
Bronze
Length (In.)
2.69
Finish
Champagne Bronze
Width
2.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72175-CZ
Zoro #
G907062849
UPC #
34449730891
Country of Origin
China

Dimensions

Length (In.)
2.69
Width
2.69
Height (In.)
8.84

Details

Item
Push Pop-up
Material of Construction - Drains
Plastic
Color - Drains
Bronze
Finish
Champagne Bronze

Description

  • All metal construction push pop
  • Tailpiece chrome plated for all finishes
  • For use with sinks with overflow
  • Best paired with square featured lavs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.