Zoro Homepage

Stryke 10" Kitchen Escutcheon

  • Mfr # RP100190PCPR

  • Zoro # G808462311


product price: $72.99
/ea

Key Features

Color/Finish
Chrome
Material
Plastic
Depth
0.5 in
Width
2.5 in
Height
11.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100190PCPR
Zoro #
G808462311
UPC #
195205016489
Country of Origin
China

Dimensions

Depth
0.5 in
Width
2.5 in
Height
11.38 in

Details

Color/Finish
Chrome
Material
Plastic
Finish
Chrome

Description

The robust design of the Stryke Kitchen Collection breathes intrigue into any space. Install this coordinating escutcheon to cover up unused holes on your kitchen sink. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Stryke Kitchen Collection
  • Optional 10-3/4 inch deck plate for use with Stryke kitchen faucets
  • Fits 3-hole, 8-inch installations
  • Faucet sold separately
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.