Zoro Homepage

Stryke 14 Series Shower Only Matte Black

  • Mfr # T142766-BL

  • Zoro # G4282361


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Matte Black
Depth (In.)
4.22
Length
4.22
Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T142766-BL
Zoro #
G4282361
UPC #
34449888295
Country of Origin
United States

Dimensions

Depth (In.)
4.22
Length
4.22
Height
7
Width
7
Overall Height (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7

Details

Type
Faucet
Finish
Matte Black
Weight
4.042 lb
Item
Shower Only Tub / Shower Faucet
Flow Rate (GPM)
1.75
CEC Compliant
T
GPM
1.75
Series
Stryke®
Function
Tub / Shower
Mfr. Series
1400Series

Description

Delta Stryke 14 Series Shower Only Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.