Stryke 14 Series Tub and Shower, 4.22 in, Lumicoat Stainless

  • Mfr # T144766-SS-PR

  • Zoro # G015694611


product price:  $589.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Width
7 in
Depth
7 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T144766-SS-PR
Zoro #
G015694611
UPC #
195205103271
Country of Origin
United States

Dimensions

Width
7 in
Depth
7 in
Length
4.22 in

Details

Flow Rate
1.75 gpm
Finish
Stainless
Standards
Watersense Listed;CalGreen Certified;CEC Certified
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Material
Zinc
Color
Silver
Handle Type
Single Handle Helo

Description

H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • H2Okinetic gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.