Stryke 14 Series Tub and Shower Less Head Lumicoat Stainless

  • Mfr # T14476-SS-PR-LHD

  • Zoro # G015694819


product price:  $459.00
/ea
Free Shipping & Returns

Key Features

Width
7 in
Depth
7 in
Standards
CalGreen Certified;CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14476-SS-PR-LHD
Zoro #
G015694819
UPC #
195205103226
Country of Origin
United States

Dimensions

Width
7 in
Depth
7 in
Length
4.19 in

Details

Finish
Lumicoat Stainless
Standards
CalGreen Certified;CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Color
Silver
Material
Zinc
Handle Type
Single Handle Lever
CEC Compliant
T

Description

Trim kit only, must order MultiChoice Universal Valve separately to complete the unit


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • ADA Compliant metal lever handle
  • Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.