Zoro Homepage

Stryke: 14 Series Tub and Shower

  • Mfr # T144766-CZ

  • Zoro # G415947140


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Width
7 in
Features
Watersense
Material
Zinc
Finish
Champagne Bronze
Length
4.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T144766-CZ
Zoro #
G415947140
UPC #
34449888400
Country of Origin
United States

Dimensions

Width
7 in
Length
4.22 in
Depth
7 in

Details

Features
Watersense
Material
Zinc
Finish
Champagne Bronze
CEC Compliant
Yes
Flow Rate (GPM)
1.75
Application
Tub / Shower

Description

H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray


  • H2Okinetic gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Temperature only controlled with handle
  • Stryke Tub & Shower
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • Helo spoke handles add a custom touch with their distinctive 3-spoke design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.