
Stryke 17 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl MB
Mfr # T27876-BLLHP
Zoro # G4026615
product price: $602.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Matte Black
Depth (In.)
3.78
Length
3.78
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T27876-BLLHP
Zoro #
G4026615
UPC #
34449887861
Country of Origin
United States
Dimensions
Depth (In.)
3.78
Length
3.78
Width
7
Height
8.03
Overall Height (In.)
8.03
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Type
Faucet
Finish
Matte Black
Handle Type
Single Handle Lever
Item
Shower Trim with Diverter Tub / Shower Faucet
CEC Compliant
T
Mfr. Series
1700SeriesUniversalWithDiverter
Weight
3.382 lb
Handle
Single Handle Lever
Function
Tub / Shower
Series
Stryke®
Description
Delta Stryke 17 Series Integrated Diverter Trim with Three Function Diverter Less Diverter Handle Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.