Zoro Homepage

Stryke 17 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl MB

  • Mfr # T27976-BLLHP

  • Zoro # G4020449


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Matte Black
Depth (In.)
3.78
Length
3.78
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27976-BLLHP
Zoro #
G4020449
UPC #
34449887823
Country of Origin
United States

Dimensions

Depth (In.)
3.78
Length
3.78
Width
7
Height
8.03
Overall Height (In.)
8.03
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7

Details

Type
Faucet
Finish
Matte Black
Handle Type
Single Handle Lever
Item
Shower Trim with Diverter Tub / Shower Faucet
Weight
3.358 lb
Series
Stryke®
CEC Compliant
T
Handle
Single Handle Lever
Function
Tub / Shower
Mfr. Series
1700SeriesUniversalWithDiverter

Description

Delta Stryke 17 Series Integrated Diverter Trim with Six Function Diverter Less Diverter Handle Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.