Stryke 17 Series Integrated Diverter Trim with Six Function Diverter Less Handle Lumicoat Champagne Bronze

  • Mfr # T27976-CZ-PR-LHP

  • Zoro # G515675967


product price:  $499.00
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Champagne Bronze
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Depth (In.)
8.03 in
Length
3.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T27976-CZ-PR-LHP
Zoro #
G515675967
UPC #
195205103646
Country of Origin
United States

Dimensions

Depth (In.)
8.03 in
Length
3.78 in
Width (In.)
7 in

Details

Finish
Lumicoat Champagne Bronze
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Standards
CalGreen Certified;CEC Certified
Color
Bronze

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must order MultiChoice Universal rough valve body to complete the unit (R22000 Series)
  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Diverter handle not included, must purchase handle separately to complete the unit
  • Main control utilizes dual-function pressure balanced cartridge
  • Top handle controls diverter functions
  • Bottom handle controls on/off and adjusts volume

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.