Zoro Homepage

Stryke 17 Series Shower Only Lumicoat Stainless

  • Mfr # T17276-SS-PR

  • Zoro # G515694678


product price: $519.00
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Zinc
Width (In.)
7 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17276-SS-PR
Zoro #
G515694678
UPC #
195205103301
Country of Origin
United States

Dimensions

Width (In.)
7 in
Length
3.84 in
Depth (In.)
7 in

Details

Finish
Stainless
Material
Zinc
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Color
Silver
Flow (GPM)
1.75 gpm

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.