Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke 17 Series Tub and Shower Only

  • Mfr # T17476-BL

  • Zoro # G312372014


product price: $659.00
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Length
3.84 in
Flow (GPM)
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17476-BL
Zoro #
G312372014
UPC #
34449888516
Country of Origin
United States

Dimensions

Length
3.84 in
Width (In.)
7 in
Depth (In.)
7 in

Details

Finish
Matte Black
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Flow (GPM)
1.75 gpm

Description

Trim kit only, must order MultiChoice Universal Valve separately to complete the unit


  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • ADA Compliant metal lever handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.