
Stryke 17 Thermostatic Shower Only Matte Black (Discontinued)
- Mfr # T17T276-BL
- Zoro # G4045795
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17T276-BL
Zoro #
G4045795
UPC #
34449888592
Country of Origin
United States
Dimensions
Depth (In.)
5.38
Length
5.38
Width
7
Height
7
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7
Details
Type
Faucet
Finish
Matte Black
Handle Type
Single Handle Lever
Item
Shower Only Tub / Shower Faucet
Flow Rate (GPM)
1.75
Series
Stryke®
CEC Compliant
T
Weight
4.694 lb
Handle
Single Handle Lever
Function
Tub / Shower
GPM
1.75
Mfr. Series
17SeriesUniversalTherm
Description
Delta Stryke 17 Thermostatic Shower Only Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.