Shop DELTA
See all product information
Create Account
Stryke 17 Thermostatic Tub and Shower Only Lumicoat Champagne Bronze
- Mfr # T17T476-CZ-PR
- Zoro # G515629465
product price:
$
886.10
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Finish
Champagne Bronze
Width
7 in
Depth
7 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17T476-CZ-PR
- Zoro #
- G515629465
- UPC #
- 195205103448
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Depth
- 7 in
- Length
- 5.38 in
Details
- Flow Rate
- 1.75 gpm
- Finish
- Champagne Bronze
- Standards
- Watersense Listed;CalGreen Certified;CEC Certified
- CEC Compliant
- T
- Handle Type
- Single Handle Lever
- Material
- Zinc
- Color
- Bronze
- Green Certification or Other Recognition
- CalGreen Certified
Description
Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- H2Okinetic gives you the feeling of more water without using more water
- TempAssure thermostatic valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2Okinetic spray, full body, massage, full with massage and pause
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.