Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke 17 Thermostatic Valve Only Lumicoat Chrome

  • Mfr # T17T076-PR

  • Zoro # G815694699


product price: $450.21
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Chrome
Depth (In.)
7 in
Color
Chrome
Material
Zinc
Length
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17T076-PR
Zoro #
G815694699
UPC #
195205103356
Country of Origin
United States

Dimensions

Depth (In.)
7 in
Length
5.38 in
Width
7 in
Height (In.)
7 in

Details

Finish
Lumicoat Chrome
Color
Chrome
Material
Zinc
Handle Type
Single Handle Lever

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta thermostatic valves use TempAssure Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • ADA Compliant metal lever handle
  • TempAssure thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.