Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke 18" Towel Bar Stainless

  • Mfr # 77618-SS

  • Zoro # G3970730


product price: $125.20
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Width
20.13
Height
2.13
Length
3.38
Weight
1.344 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77618-SS
Zoro #
G3970730
UPC #
34449884273
Country of Origin
China

Dimensions

Width
20.13
Height
2.13
Length
3.38
Overall Height (In.)
2.13
Overall Width (In.)
20.13
Depth (In.)
3.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Towel Bar Bath Hardware Accessory
Finish
Stainless
Weight
1.344 lb
Function
Bath Hardware
Series
Stryke®
Mfr. Series
Excluded
Type
Accessory

Description

Delta Stryke 18" Towel Bar Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.