
Stryke 24" Towel Bar Chrome
Mfr # 77624
Zoro # G3970800
product price: $120.45
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Height
2.13
Length
3.38
Series
Stryke®
Type
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77624
Zoro #
G3970800
UPC #
34449884372
Country of Origin
China
Dimensions
Width
26.13
Height
2.13
Length
3.38
Details
Finish
Chrome
Series
Stryke®
Type
Accessory
Mfr. Series
Excluded
Function
Bath Hardware
Description
Delta Stryke 24" Towel Bar Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.