Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke 24" Towel Bar Matte Black

  • Mfr # 77624-BL

  • Zoro # G3972042


product price: $165.50
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
26.13
Height
2.13
Length
3.38
Weight
1.803 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77624-BL
Zoro #
G3972042
UPC #
34449884426
Country of Origin
China

Dimensions

Width
26.13
Height
2.13
Length
3.38
Overall Width (In.)
26.13
Depth (In.)
3.38
Overall Height (In.)
2.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Towel Bar Bath Hardware Accessory
Finish
Matte Black
Weight
1.803 lb
Function
Bath Hardware
Mfr. Series
Excluded
Series
Stryke®
Type
Accessory

Description

Delta Stryke 24" Towel Bar Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.