Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Stryke 30" Towel Bar Champagne Bronze 77630-CZ

Stryke 30" Towel Bar Champagne Bronze (Discontinued)

  • Mfr # 77630-CZ
  • Zoro # G3972079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77630-CZ
Zoro #
G3972079
UPC #
34449884358
Country of Origin
China

Dimensions

Width
32.13
Height
2.13
Length
3.38
Depth (In.)
3.38
Overall Width (In.)
32.13
Overall Height (In.)
2.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Towel Bar Bath Hardware Accessory
Finish
Champagne Bronze
Weight
1.858 lb
Series
Stryke®
Type
Accessory
Mfr. Series
Excluded
Function
Bath Hardware

Description

Delta Stryke 30" Towel Bar Champagne Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.