
Stryke 30" Towel Bar Chrome
Mfr # 77630
Zoro # G3972060
product price: $144.50
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Height
2.13
Length
3.38
Series
Stryke®
Type
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77630
Zoro #
G3972060
UPC #
34449884327
Country of Origin
China
Dimensions
Width
32.13
Height
2.13
Length
3.38
Details
Finish
Chrome
Series
Stryke®
Type
Accessory
Mfr. Series
Excluded
Function
Bath Hardware
Description
Delta Stryke 30" Towel Bar Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.